Menu Search
HAMMOND MANUFACTURING #1551USB2CLR

Miniature USB Enclosure, 0.98 in. W x 0.61 in. H, Screw

SKU # 62398056264 Manufacturer Series: 1551USB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature USB Enclosure
Material: ABS Plastic
Finish: Translucent Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.61 in.
Width: 0.98 in.
Depth: 1.97 in.