Menu Search
HAMMOND MANUFACTURING #1551USB3BK

Miniature USB Enclosure, 1.18 in. W x 0.61 in. H, Black

SKU # 62398056266 Manufacturer Series: 1551USB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature USB Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.61 in.
Width: 1.18 in.
Depth: 2.56 in.