Menu Search
HAMMOND MANUFACTURING #1591MSBK

Multi-Purpose Enclosure, 0.83 in. W x 3.33 in. H, Black

SKU # 62398079437 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.33 in.
Width: 0.83 in.
Depth: 2.19 in.