Menu Search
HAMMOND MANUFACTURING #1591AF2BK

Multi-Purpose Enclosure, 2.0 in. W x 0.8 in. H x 3.9 in. D

SKU # 62398013651 Manufacturer Series: 1591
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.8 in.
Width: 2 in.
Depth: 3.9 in.