Menu Search
HAMMOND MANUFACTURING #1591ATCL

Multi-Purpose Enclosure, 2.0 in. W x 0.8 in. H x 3.9 in. D

SKU # 62398051089 Manufacturer Series: 1591T
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: Polycarbonate
Finish: Crystal Clear
Material Specification: Translucent
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.8 in.
Width: 2 in.
Depth: 3.9 in.