Menu Search
HAMMOND MANUFACTURING #1591MF2GY

Multi-Purpose Enclosure, 2.2 in. W x 0.8 in. H x 3.3 in. D

SKU # 62398013675 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.8 in.
Width: 2.2 in.
Depth: 3.3 in.