Menu Search
HAMMOND MANUFACTURING #1591XXMTBU

Multi-Purpose Enclosure, 2.2 in. W x 0.9 in. H x 3.3 in. D

SKU # 62398003539 Manufacturer Series: 1591XX
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Transparent Blue
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.9 in.
Width: 2.2 in.
Depth: 3.3 in.