Menu Search
HAMMOND MANUFACTURING #1591BF2BK

Multi-Purpose Enclosure, 2.4 in. W x 1.1 in. H x 4.4 in. D

SKU # 62398013654 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.1 in.
Width: 2.4 in.
Depth: 4.4 in.