Menu Search
HAMMOND MANUFACTURING #1591BTBU

Multi-Purpose Enclosure, 2.4 in. W x 1.1 in. H x 4.4 in. D

SKU # 62398053311 Manufacturer Series: 1591T
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: Polycarbonate
Finish: Ice Blue
Material Specification: Translucent
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.1 in.
Width: 2.4 in.
Depth: 4.4 in.