Menu Search
HAMMOND MANUFACTURING #1591BTRD

Multi-Purpose Enclosure, 2.4 in. W x 1.1 in. H x 4.4 in. D

SKU # 62398053339 Manufacturer Series: 1591T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: Polycarbonate
Finish: IR Red
Material Specification: Translucent
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.1 in.
Width: 2.4 in.
Depth: 4.4 in.