Menu Search
HAMMOND MANUFACTURING #1591HSGY

Multi-Purpose Enclosure, 2.8 in. W x 1.0 in. H x 6.5 in. D

SKU # 62398013723 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1 in.
Width: 2.8 in.
Depth: 6.5 in.