Menu Search
HAMMOND MANUFACTURING #1591SF2BK

Multi-Purpose Enclosure, 3.2 in. W x 1.6 in. H x 4.3 in. D

SKU # 62398013662 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.6 in.
Width: 3.2 in.
Depth: 4.3 in.