Menu Search
HAMMOND MANUFACTURING #1591DF2BK

Multi-Purpose Enclosure, 3.2 in. W x 1.8 in. H x 5.9 in. D

SKU # 62398013656 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.8 in.
Width: 3.2 in.
Depth: 5.9 in.