Menu Search
HAMMOND MANUFACTURING #1591RDBK

Multi-Purpose Enclosure, 3.2 in. W x 1.8 in. H x 5.9 in. D

SKU # 62398055077 Manufacturer Series: 1591R
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Smooth Black (Outside), RFI/EMI Copper Conductive Coat (Inside)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.8 in.
Width: 3.2 in.
Depth: 5.9 in.