Menu Search
HAMMOND MANUFACTURING #1591TSFLBK

Multi-Purpose Enclosure, 3.2 in. W x 2.2 in. H x 4.7 in. D

SKU # 62398054444 Manufacturer Series: 1591
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.2 in.
Width: 3.2 in.
Depth: 4.7 in.