Menu Search
HAMMOND MANUFACTURING #1591XXTSFLBK

Multi-Purpose Enclosure, 3.2 in. W x 2.2 in. H x 4.8 in. D

SKU # 62398003121 Manufacturer Series: 1591XX
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.2 in.
Width: 3.2 in.
Depth: 4.8 in.