Menu Search
HAMMOND MANUFACTURING #1591GFLGY

Multi-Purpose Enclosure, 3.7 in. W x 1.2 in. H x 4.8 in. D

SKU # 62398019703 Manufacturer Series: 1591
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.2 in.
Width: 3.7 in.
Depth: 4.8 in.