Menu Search
HAMMOND MANUFACTURING #1591ETRD

Multi-Purpose Enclosure, 4.3 in. W x 2.2 in. H x 7.5 in. D

SKU # 62398053342 Manufacturer Series: 1591T
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: Polycarbonate
Finish: IR Red
Material Specification: Translucent
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.2 in.
Width: 4.3 in.
Depth: 7.5 in.