Menu Search
HAMMOND MANUFACTURING #1591REBK

Multi-Purpose Enclosure, 4.3 in. W x 2.2 in. H x 7.5 in. D

SKU # 62398055083 Manufacturer Series: 1591R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Smooth Black (Outside), RFI/EMI Copper Conductive Coat (Inside)
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.2 in.
Width: 4.3 in.
Depth: 7.5 in.