Menu Search
HAMMOND MANUFACTURING #1591VFLBK

Multi-Purpose Enclosure, 4.7 in. W x 3.5 in. H x 4.7 in. D

SKU # 62398019709 Manufacturer Series: 1591
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 4.7 in.
Depth: 4.7 in.