Menu Search
HAMMOND MANUFACTURING #1591XXUFLBK

Multi-Purpose Enclosure, 4.86 in. W x 2.25 in. H, Black

SKU # 62398057281 Manufacturer Series: 1591XX
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.25 in.
Width: 4.86 in.
Depth: 4.86 in.