Menu Search
HAMMOND MANUFACTURING #1591XXFFLBK

Multi-Purpose Enclosure, 5.9 in. W x 2.3 in. H x 8.7 in. D

SKU # 62398051082 Manufacturer Series: 1591XX
RoHS Compliant
Type: Wall Mount Multi-Purpose Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.3 in.
Width: 5.9 in.
Depth: 8.7 in.