Menu Search
HAMMOND MANUFACTURING #1212

Panel Mount Enclosure, 2.83 in. W x 1.42 in. H x 4.72 in. D

SKU # 62398013610 Manufacturer Series: 1212-14-16
RoHS Compliant
Type: Panel Mount Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Clamps
Height: 1.42 in.
Width: 2.83 in.
Depth: 4.72 in.
Optional Panel: Panel Included