Menu Search
HAMMOND MANUFACTURING #1216

Panel Mount Enclosure, 3.78 in. W x 1.89 in. H x 4.72 in. D

SKU # 62398013612 Manufacturer Series: 1212-14-16
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mount Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Clamps
Height: 1.89 in.
Width: 3.78 in.
Depth: 4.72 in.
Optional Panel: Panel Included