Menu Search
HAMMOND MANUFACTURING #1596B109-10

Potting Box, 0.45 in. W x 0.36 in. H x 0.45 in. D

SKU # 62398048349 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 0.36 in.
Width: 0.45 in.
Depth: 0.45 in.