Menu Search
HAMMOND MANUFACTURING #1596B103-10

Potting Box, 1.37 in. W x 0.79 in. H x 1.57 in. D

SKU # 62398043843 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 0.79 in.
Width: 1.37 in.
Depth: 1.57 in.