Menu Search
HAMMOND MANUFACTURING #1596B104-10

Potting Box, 1.57 in. W x 1.18 in. H x 1.96 in. D

SKU # 62398043844 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potting Box
Material: ABS Plastic
Finish: Smooth Black
Height: 1.18 in.
Width: 1.57 in.
Depth: 1.96 in.