Menu Search
HAMMOND MANUFACTURING #RL6105-FBK

Project Enclosure, 2.36 in. W x 1.18 in. H x 3.15 in. D

SKU # 62398040609 Manufacturer Series: Series RL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 1.18 in.
Width: 2.36 in.
Depth: 3.15 in.