Menu Search
HAMMOND MANUFACTURING #RL6115-FBK

Project Enclosure, 2.36 in. W x 1.57 in. H x 3.15 in. D

SKU # 62398040612 Manufacturer Series: Series RL
RoHS Compliant
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 1.57 in.
Width: 2.36 in.
Depth: 3.15 in.