You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
HAMMOND MANUFACTURING #RL6215BK

Project Enclosure, 3.15 in. W x 1.38 in. H x 4.92 in. D

SKU # 62398003589 Manufacturer Series: Series RL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 1.38 in.
Width: 3.15 in.
Depth: 4.92 in.