Menu Search
HAMMOND MANUFACTURING #RL6335-F

Project Enclosure, 3.94 in. W x 2.36 in. H x 4.92 in. D

SKU # 62398017871 Manufacturer Series: Series RL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.36 in.
Width: 3.94 in.
Depth: 4.92 in.