Menu Search
HAMMOND MANUFACTURING #RL6435BK

Project Enclosure, 3.94 in. W x 2.36 in. H x 5.91 in. D

SKU # 62398040619 Manufacturer Series: Series RL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Held/Wall Mount Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.36 in.
Width: 3.94 in.
Depth: 5.91 in.