Menu Search
HAMMOND MANUFACTURING #1457L1201BK

Shelf Mount Enclosure, 4.09 in. W x 1.26 in. H x 4.73 in. D

SKU # 62398099682 Manufacturer Series: 1457
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.26 in.
Width: 4.09 in.
Depth: 4.73 in.
Mounting: Internal Slots
Optional Panel: Panel Included