Menu Search
HAMMOND MANUFACTURING #1457N1201BK

Shelf Mount Enclosure, 4.09 in. W x 2.15 in. H x 4.73 in. D

SKU # 62398000602 Manufacturer Series: 1457
RoHS Compliant
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 2.15 in.
Width: 4.09 in.
Depth: 4.73 in.
Mounting: Internal Slots
Optional Panel: Panel Included