Menu Search
HAMMOND MANUFACTURING #1551ABK

Subminiature Enclosure, 0.79 in. W x 0.61 in. H, Recessed

SKU # 62398057288 Manufacturer Series: 1551MINI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Subminiature Enclosure
Material: ABS Plastic
Finish: Satin Textured Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Recessed
Height: 0.61 in.
Width: 0.79 in.
Depth: 1.38 in.