Menu Search
HAMMOND MANUFACTURING #1551CTRD

Subminiature Enclosure, 1.18 in. W x 0.61 in. H, Recessed

SKU # 62398060691 Manufacturer Series: 1551MINI
RoHS Compliant
Type: Subminiature Enclosure
Material: ABS Plastic
Finish: Satin Textured Translucent Clear
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Recessed
Height: 0.61 in.
Width: 1.18 in.
Depth: 2.56 in.