Menu Search
HAMMOND MANUFACTURING #1411FBDBK

Utility Enclosure, 2.2 in. W x 1.6 in. H x 3.2 in. D

SKU # 62398002755 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Powder Coated Black
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.6 in.
Width: 2.2 in.
Depth: 3.2 in.
Optional Panel: Panel Included