Menu Search
HAMMOND MANUFACTURING #1411FBSU

Utility Enclosure, 4 in. W x 3 in. H x 8 in. D, Aluminum

SKU # 62398002750 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 4 in.
Depth: 8 in.
Optional Panel: Panel Included