Menu Search
HAMMOND MANUFACTURING #1411FBQU

Utility Enclosure, 5 in. W x 3 in. H x 7 in. D, Aluminum

SKU # 62398002748 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 5 in.
Depth: 7 in.
Optional Panel: Panel Included