Menu Search
HAMMOND MANUFACTURING #1411FBPBK

Utility Enclosure, 5 in. W x 4 in. H x 6 in. D, Aluminum

SKU # 62398002762 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Powder Coated Black
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4 in.
Width: 5 in.
Depth: 6 in.
Optional Panel: Panel Included