Menu Search
HAMMOND MANUFACTURING #1411FBUBK

Utility Enclosure, 6.0 in. W x 3.5 in. H x 10.0 in. D

SKU # 62398002766 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Powder Coated Black
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.5 in.
Width: 6 in.
Depth: 10 in.
Optional Panel: Panel Included