You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1411TTU

Utility Enclosure, 6 in. W x 2 in. H x 10 in. D, Aluminum

SKU # 62398000012 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2 in.
Width: 6 in.
Depth: 10 in.
Optional Panel: Panel Included