Menu Search
HAMMOND MANUFACTURING #1411V

Utility Enclosure, 8 in. W x 3 in. H x 12 in. D, Aluminum

SKU # 62398000913 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Baked Powder Painted Gray (ASA 61)
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 8 in.
Depth: 12 in.
Optional Panel: Panel Included