Menu Search
HAMMOND MANUFACTURING #1411YU

Utility Enclosure, 8 in. W x 3 in. H x 16 in. D, Aluminum

SKU # 62398000023 Manufacturer Series: 1411
RoHS Compliant
Type: Wall Mount Utility Enclosure
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 8 in.
Depth: 16 in.
Optional Panel: Panel Included