You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1455D601

Wall Mount Enclosure, 1.76 in. W x 0.99 in. H x 2.36 in. D

SKU # 62398048368 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.99 in.
Width: 1.76 in.
Depth: 2.36 in.
Mounting: Internal Slots
Optional Panel: Panel Included