Menu Search
HAMMOND MANUFACTURING #1455D801BK

Wall Mount Enclosure, 1.77 in. W x 0.98 in. H x 3.15 in. D

SKU # 62398048366 Manufacturer Series: 1455
RoHS Compliant
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.98 in.
Width: 1.77 in.
Depth: 3.15 in.
Mounting: Internal Slots
Optional Panel: Panel Included