You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1455D801BU

Wall Mount Enclosure, 1.77 in. W x 0.98 in. H x 3.15 in. D

SKU # 62398010205 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Blue
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.98 in.
Width: 1.77 in.
Depth: 3.15 in.
Mounting: Internal Slots
Optional Panel: Panel Included