Menu Search
HAMMOND MANUFACTURING #R131-124-000

Wall Mount Enclosure, 10.24 in. W x 3.94 in. H x 4.72 in. D

SKU # 62398080876 Manufacturer Series: polyDOOR R131
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1, 2, 3, 3R, 4, 4X, 5, 12, 13
Material: Fiberglass Reinforced Polyester
Finish: Gray (RAL 7032)
Cover Mounting: Integrated Hinge
Cover Latching: Screw
Cover Type: Acrylic Window
Height: 3.94 in.
Width: 10.24 in.
Depth: 4.72 in.