You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R102-202-000

Wall Mount Enclosure, 11.81 in. W x 3.15 in. H x 7.87 in. D

SKU # 62398094930 Manufacturer Series: aluNORM R102
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.15 in.
Width: 11.81 in.
Depth: 7.87 in.
Mounting: Internal Holes
Optional Panel: Panel Included