You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1455C1201RD

Wall Mount Enclosure, 2.13 in. W x 0.91 in. H x 4.72 in. D

SKU # 62398010265 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Red
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.91 in.
Width: 2.13 in.
Depth: 4.72 in.
Mounting: Internal Slots
Optional Panel: Panel Included